GROVE GEAR GR8425789.00 | AY7MKD

GROVE GEAR GR8425789.00 GR-F842-60-RR Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 1.875 Inch O.D, Cast Iron

Item: AY7MKD Model: GR8425789.00Cross Ref: GR-F842-60-RR
Limited Availability
€2,132.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyF-RR
Center Distance4 1/4"
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.1 1/4"
Input Keyway Size1/4" x 2.5"
Input Rpm1750 RPM
Input StyleShaft
Max. Input Hp3.681 hp
No. Of Gear Reductions1
Output Diameter1 7/8"
Output Hp2.772 hp
Output Key Size1/2" x 3.06"
Output Rpm29 RPM
Output ShaftShaft
Output Shaft Assembly CodeRR
Output Shaft OrientationRR
Output StyleRR
Output Torque5989 lbs.-in.
Overhung Load3730 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-F-RR
Service Factor1
Shaft Seal MaterialViton
Weight151 lbs.

Shipping Info:

Ship weight (kg) 67.95

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8420315.00 | AX4TFG GR8420315.00Worm14 93/100 hpDouble Shaft3010 lbs.-5042 lbs.-in.180TC1 7/8"€3,377.77
GROVE GEAR GR8420541.23 | AX4VRR GR8420541.23Worm9.462 hpHollow Shaft--6092 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8424034.00 | AX6RHY GR8424034.00--------€3,913.56
RFQ
GROVE GEAR GR8425888.00 | AX6XKL GR8425888.00--------€2,251.55
RFQ
GROVE GEAR GR8420605.23 | AX6ZVX GR8420605.23Worm4.389 hpHollow Shaft--6170 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8420181.00 | AX7MAR GR8420181.00Worm----3209 lbs.-in.250-€2,216.39
GROVE GEAR GR8424150.00 | AX7MWJ GR8424150.00--------€2,986.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8425789.00 GR-F842-60-RR Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 1.875 Inch O.D, Cast Iron
€2,132.18 /unit