GROVE GEAR GR8425540.00 | AY4BVL

GROVE GEAR GR8425540.00 GR-FEMQ842-15-L-180 Worm Reducer, 15:1 Ratio, 1.125 Inch I.D, 1.688 Inch O.D, Cast Iron

Item: AY4BVL Model: GR8425540.00Cross Ref: GR-FEMQ842-15-L-180
Limited Availability
€2,914.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyFEMQ-L
Center Distance4 1/4"
Frame180TC
Gear TypeWorm
Hole Dia.0.69"
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm11 13/100 hp
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)1/4" x 1/8"
Input Quill Dia.1 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size1/4" x 1/8"
Max. Input Hp11 13/100 hp
No. Of Gear Reductions1
Output Diameter1.688"
Output Hp10 1/5 hp
Output Key Size3/8" x 4"
Output Rpm116 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft DirectionLeft
Output Shaft OrientationL
Output StyleL
Output Torque5508 lbs.-in.
Overhung Load3190 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Series StyleGR-FEMQ-L
Service Factor1
Shaft Seal MaterialViton
Weight176 lbs.

Shipping Info:

Ship weight (kg) 79.2

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8420315.00 | AX4TFG GR8420315.00Worm14 93/100 hpDouble Shaft3010 lbs.-5042 lbs.-in.180TC1 7/8"€3,377.77
GROVE GEAR GR8420541.23 | AX4VRR GR8420541.23Worm9.462 hpHollow Shaft--6092 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8424034.00 | AX6RHY GR8424034.00--------€3,913.56
RFQ
GROVE GEAR GR8425888.00 | AX6XKL GR8425888.00--------€2,251.55
RFQ
GROVE GEAR GR8420605.23 | AX6ZVX GR8420605.23Worm4.389 hpHollow Shaft--6170 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8420181.00 | AX7MAR GR8420181.00Worm----3209 lbs.-in.250-€2,216.39
GROVE GEAR GR8424150.00 | AX7MWJ GR8424150.00--------€2,986.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8425540.00 GR-FEMQ842-15-L-180 Worm Reducer, 15:1 Ratio, 1.125 Inch I.D, 1.688 Inch O.D, Cast Iron
€2,914.32 /unit