GROVE GEAR GR8420535.35 | AY6TWP

GROVE GEAR GR8420535.35 GR-HM842-80-H1-140-35 Worm Reducer, 80:1 Ratio, 1.25 Inch I.D, 2.188 Inch O.D, Cast Iron

Item: AY6TWP Model: GR8420535.35Cross Ref: GR-HM842-80-H1-140-35
In Stock

Get it by Wednesday, Jun 11

€4,188.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code35
Center Distance4 1/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm1 19/25 hp
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 19/25 hp
Max. Input Hp1 19/25 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter2.188"
Output Hp1.257 hp
Output Key Size1/2" x 3.38"
Output Rpm21 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2533
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque3620 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Weight157 lbs.

Shipping Info:

Ship weight (kg) 70.65
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeGear RatioMaterialPrice
GROVE GEAR GR8420545.31 | AY2WQZ GR8420545.314.389 hpShaft Mount180TC6170 lbs.-in.Hollow ShaftWorm-Cast Iron€4,188.60
GROVE GEAR GR8420541.24 | AY3ZEQ GR8420541.249.462 hpShaft Mount180TC6092 lbs.-in.Hollow ShaftWorm-Cast Iron€4,188.60
GROVE GEAR GR8420561.23 | AY4NHC GR8420561.2318 2/25 hpShaft Mount250TC3209 lbs.-in.Hollow ShaftWorm-Cast Iron€4,188.60
GROVE GEAR GR8420557.35 | AY4THX GR8420557.354.389 hpShaft Mount210TC6170 lbs.-in.Hollow ShaftWorm-Cast Iron€4,188.60
GROVE GEAR GR8420544.31 | AY4UWF GR8420544.315.262 hpShaft Mount180TC6156 lbs.-in.Hollow ShaftWorm-Cast Iron€4,188.60
GROVE GEAR GR8420545.24 | AY4WHR GR8420545.244.389 hpShaft Mount180TC6170 lbs.-in.Hollow ShaftWorm-Cast Iron€4,188.60
GROVE GEAR GR8420542.32 | AY6ATJ GR8420542.327 47/50 hpShaft Mount180TC6254 lbs.-in.Hollow ShaftWorm-Cast Iron€4,188.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8420535.35 GR-HM842-80-H1-140-35 Worm Reducer, 80:1 Ratio, 1.25 Inch I.D, 2.188 Inch O.D, Cast Iron
€4,188.60 /unit