GROVE GEAR GR8420376.00 | AY6JQG

GROVE GEAR GR8420376.00 GR-BMQ842-15-R-250 Quill Input Worm Gear Reducer, 4.25 Inch Distance, 5508 Inch/lbs Torque, Cast Iron

Item: AY6JQG Model: GR8420376.00Cross Ref: GR-BMQ842-15-R-250
Limited Availability
€2,216.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance4 1/4"
Frame250
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 5/8"
Input Hp @ 1750 Rpm11 13/100 hp
Input Keyway Size (c Face)3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter1 7/8"
Output Key Size1/2" x 3.06"
Output Rpm116 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft Thrust Rating2319
Output Torque5508 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth1"
Tap Size5/8"-11
Thread TypeCoarse
Weight146 lbs.

Shipping Info:

Ship weight (kg) 65.7

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8420315.00 | AX4TFG GR8420315.00Worm14 93/100 hpDouble Shaft3010 lbs.-5042 lbs.-in.180TC1 7/8"€3,377.77
GROVE GEAR GR8420541.23 | AX4VRR GR8420541.23Worm9.462 hpHollow Shaft--6092 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8424034.00 | AX6RHY GR8424034.00--------€3,913.56
RFQ
GROVE GEAR GR8425888.00 | AX6XKL GR8425888.00--------€2,251.55
RFQ
GROVE GEAR GR8420605.23 | AX6ZVX GR8420605.23Worm4.389 hpHollow Shaft--6170 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8420181.00 | AX7MAR GR8420181.00Worm----3209 lbs.-in.250-€2,216.39
GROVE GEAR GR8424150.00 | AX7MWJ GR8424150.00--------€2,986.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8420376.00 GR-BMQ842-15-R-250 Quill Input Worm Gear Reducer, 4.25 Inch Distance, 5508 Inch/lbs Torque, Cast Iron
€2,216.39 /unit