GROVE GEAR GR8420130.00 | AY2LEH

GROVE GEAR GR8420130.00 GR-BM842-60-R-180 Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 1.875 Inch O.D, Cast Iron

Item: AY2LEH Model: GR8420130.00Cross Ref: GR-BM842-60-R-180
In Stock

Get it by Tuesday, Jun 17

€3,253.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance4 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm3.681 hp
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp3 681/1000 hp
Max. Input Hp3.681 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 7/8"
Output Hp2.772 hp
Output Key Size1/2" x 3.06"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 7/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2533
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque5989 lbs.-in.
Overhung Load3730 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1"
Tap Size5/8"-11
Thread TypeCoarse
Weight154 lbs.

Shipping Info:

Ship weight (kg) 69.3
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8420315.00 | AX4TFG GR8420315.00Worm14 93/100 hpDouble Shaft3010 lbs.-5042 lbs.-in.180TC1 7/8"€3,377.77
GROVE GEAR GR8420541.23 | AX4VRR GR8420541.23Worm9.462 hpHollow Shaft--6092 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8424034.00 | AX6RHY GR8424034.00--------€3,913.56
RFQ
GROVE GEAR GR8425888.00 | AX6XKL GR8425888.00--------€2,251.55
RFQ
GROVE GEAR GR8420605.23 | AX6ZVX GR8420605.23Worm4.389 hpHollow Shaft--6170 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8420181.00 | AX7MAR GR8420181.00Worm----3209 lbs.-in.250-€2,216.39
GROVE GEAR GR8424150.00 | AX7MWJ GR8424150.00--------€2,986.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8420130.00 GR-BM842-60-R-180 Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 1.875 Inch O.D, Cast Iron
€3,253.76 /unit