GROVE GEAR GR8320521.24 | AY8HWU

GROVE GEAR GR8320521.24 GR-HM832-30-H1-140-24 Worm Reducer, 30:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY8HWU Model: GR8320521.24Cross Ref: GR-HM832-30-H1-140-24
In Stock

Get it by Tuesday, Jun 17

€2,901.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code24
Center Distance3 1/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm3.619 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp3 619/1000 hp
Max. Input Hp3.619 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp2.986 hp
Output Key Size3/8" x 3"
Output Rpm58 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2574
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque3226 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight78 lbs.

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmPrice
GROVE GEAR GR8320525.27 | AY3CXF GR8320525.278 23/250 hp-Shaft Mount180TC2700 lbs.-in.-Worm1750 RPM€1,910.44
GROVE GEAR GR8320531.23 | AY3TCV GR8320531.232.462 hp-Shaft Mount180TC3315 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58
GROVE GEAR GR8320521.31 | AY3UHF GR8320521.313.619 hp-Shaft Mount140TC3226 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58
GROVE GEAR GR8320513.23 | AY3ZDY GR8320513.233.619 hp-Shaft Mount56C3226 lbs.-in.-Worm1750 RPM€1,910.44
GROVE GEAR GR8320522.28 | AY4AKQ GR8320522.282.926 hp-Shaft Mount140TC3303 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58
GROVE GEAR GR8320514.19 | AY4LYN GR8320514.192.926 hp-Shaft Mount56C3303 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58
GROVE GEAR GR8320509.23 | AY4NGE GR8320509.238 23/250 hp-Shaft Mount56C2700 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8320521.24 GR-HM832-30-H1-140-24 Worm Reducer, 30:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,901.58 /unit