GROVE GEAR GR8320516.32 | AY8ATW

GROVE GEAR GR8320516.32 GR-HM832-60-H1-56-32 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 2 Inch O.D, Cast Iron

Item: AY8ATW Model: GR8320516.32Cross Ref: GR-HM832-60-H1-56-32
In Stock

Get it by Monday, Jun 16

€2,901.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code32
Center Distance3 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
MaterialCast Iron
Max Input Hp2 57/500 hp
Max. Input Hp2 57/500 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter2"
Output Hp1.515 hp
Output Key Size1/2" x 3.38"
Output Rpm29 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque3274 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight78 lbs.

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmPrice
GROVE GEAR GR8320525.27 | AY3CXF GR8320525.278 23/250 hp-Shaft Mount180TC2700 lbs.-in.-Worm1750 RPM€1,910.44
GROVE GEAR GR8320531.23 | AY3TCV GR8320531.232.462 hp-Shaft Mount180TC3315 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58
GROVE GEAR GR8320521.31 | AY3UHF GR8320521.313.619 hp-Shaft Mount140TC3226 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58
GROVE GEAR GR8320513.23 | AY3ZDY GR8320513.233.619 hp-Shaft Mount56C3226 lbs.-in.-Worm1750 RPM€1,910.44
GROVE GEAR GR8320522.28 | AY4AKQ GR8320522.282.926 hp-Shaft Mount140TC3303 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58
GROVE GEAR GR8320514.19 | AY4LYN GR8320514.192.926 hp-Shaft Mount56C3303 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58
GROVE GEAR GR8320509.23 | AY4NGE GR8320509.238 23/250 hp-Shaft Mount56C2700 lbs.-in.Hollow ShaftWorm1750 RPM€2,901.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8320516.32 GR-HM832-60-H1-56-32 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 2 Inch O.D, Cast Iron
€2,901.58 /unit