GROVE GEAR GR8320514.23 | AX9ZAH

GROVE GEAR GR8320514.23 GR-HM832-40-H1-56-23 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast Iron

Item: AX9ZAH Model: GR8320514.23Cross Ref: GR-HM832-40-H1-56-23
In Stock

Get it by Friday, Jun 13

€2,901.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance3 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm2.926 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp2 463/500 hp
Max. Input Hp2.926 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp2.293 hp
Output Key Size3/8" x 3"
Output Rpm43 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2574
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque3303 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight78 lbs.

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelGear TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput Shaft Dia.Output Shaft TypePrice
GROVE GEAR GR8320606.31 | AX7WLK GR8320606.31Worm--3274 lbs.-in.210---€1,910.44
GROVE GEAR GR8322518.31 | AX8ANN GR8322518.31--------€3,437.28
RFQ
GROVE GEAR GR8320585.20 | AX8CYU GR8320585.20Worm--2033 lbs.-in.56---€1,910.44
GROVE GEAR GR8320595.20 | AX8DRA GR8320595.20Worm--2000 lbs.-in.180---€1,910.44
GROVE GEAR GR8320505.20 | AX8LVV GR8320505.20Worm--3226 lbs.-in.-Shaft Mount--€1,708.36
GROVE GEAR GR8320585.31 | AX8NVM GR8320585.31-11 23/25 hp5:1--Shaft-Hollow Shaft€2,901.58
GROVE GEAR GR8323511.20 | AX8PTJ GR8323511.20Worm1 3/100 hp-2000 lbs.-in.56CShaft Mount-Hollow Shaft€4,292.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8320514.23 GR-HM832-40-H1-56-23 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast Iron
€2,901.58 /unit