GROVE GEAR GR8320503.28 | AY6DWL

GROVE GEAR GR8320503.28 GR-H832-20-H1-28 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.75 Inch O.D, Cast Iron

Item: AY6DWL Model: GR8320503.28Cross Ref: GR-H832-20-H1-28
In Stock

Get it by Tuesday, Jun 17

€2,595.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code28
Center Distance3 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm5 9/50 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp5 9/50 hp
Max. Input Hp5 9/50 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp4 67/125 hp
Output Key Size3/8" x 3"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2574
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque3267 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight73 lbs.

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft Dia.Gear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR GR8320508.23 | AX8CYT GR8320508.232 57/500 hp3274 lbs.-in.1 15/16"WormHollow Shaft1750 RPMCast IronShaft Mount€2,595.07
GROVE GEAR GR8320558.31 | AX9MUA GR8320558.318.863 hp2232 lbs.-in.-WormHollow Shaft1750 RPMCast IronShaft Mount€2,595.07
GROVE GEAR GR8320503.23 | AY2UPY GR8320503.235 9/50 hp3267 lbs.-in.2"WormHollow Shaft1750 RPMCast IronShaft Mount€2,595.07
GROVE GEAR GR8320502.31 | AY3AQH GR8320502.316.127 hp2980 lbs.-in.-WormHollow Shaft1750 RPMCast IronShaft Mount€2,595.07
GROVE GEAR GR8320505.23 | AY3TCU GR8320505.233.619 hp3226 lbs.-in.1 15/16"WormHollow Shaft1750 RPMCast IronShaft Mount€2,595.07
GROVE GEAR GR8320505.31 | AY3XXQ GR8320505.313.619 hp3226 lbs.-in.-WormHollow Shaft1750 RPMCast IronShaft Mount€2,471.49
GROVE GEAR GR8320506.27 | AY4AKP GR8320506.272.926 hp3303 lbs.-in.-Worm-1750 RPMCast IronShaft Mount€1,708.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8320503.28 GR-H832-20-H1-28 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.75 Inch O.D, Cast Iron
€2,595.07 /unit