GROVE GEAR GR8303517.31 | AY4QZV

GROVE GEAR GR8303517.31 GR-WHMQ830-20-H1-140-31 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.938 Inch O.D, Cast Iron

Item: AY4QZV Model: GR8303517.31Cross Ref: GR-WHMQ830-20-H1-140-31
In Stock

Get it by Thursday, Jun 12

€3,375.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyWHMQ-H1
Bore Code31
Center Distance3"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.7/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp3 947/1000 hp
Max. Input Hp3.947 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1.938"
Output Hp3.407 hp
Output Key Size1/2" x 3.38"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque2454 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-WHMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight80 lbs.

Shipping Info:

Ship weight (kg) 36
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeGear RatioOutput TorqueFrameMounting TypeOutput Shaft Dia.Price
GROVE GEAR GR8300517.31 | AX3XTZ GR8300517.31Worm---2454 lbs.-in.56--€1,588.55
GROVE GEAR GR8305710.00 | AX4BZL GR8305710.00--------€1,185.39
GROVE GEAR GR8300123.00 | AX4ETQ GR8300123.00Worm6.151 hpRight Handed Shaft-2037 lbs.-in.180TCBase1 1/4"€1,800.64
GROVE GEAR GR8300021.00 | AX4KHJ GR8300021.00-1.915 hpRight Handed Shaft50:1--Base-€1,557.27
GROVE GEAR GR8305592.00 | AX4LCT GR8305592.00--------€1,800.64
RFQ
GROVE GEAR GR8300269.00 | AX6ABK GR8300269.00--Right Handed Shaft----1 1/4"€1,800.64
GROVE GEAR GR8300139.00 | AX6FFC GR8300139.00Worm---2519 lbs.-in.180--€1,238.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8303517.31 GR-WHMQ830-20-H1-140-31 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.938 Inch O.D, Cast Iron
€3,375.45 /unit