GROVE GEAR GR8303012.00 | BG3FHD

GROVE GEAR GR8303012.00 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: BG3FHD Model: GR8303012.00
In Stock

Get it by Friday, Jun 13

€1,573.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyWBMQ-L
Center Distance3"
Frame56C
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
Max. Input Hp0.603 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp0.367 hp
Output Key Size1/4" x 1 3/4"
Output Rpm17 RPM
Output ShaftShaft
Output Shaft Assembly CodeL
Output Shaft DirectionLeft
Output Shaft OrientationL
Output StyleL
Output Torque1321 lbs.-in.
Overhung Load2170 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-WBMQ-L
Service Factor1
Shaft Seal MaterialViton
Weight80 lbs.

Shipping Info:

Ship weight (kg) 36
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeGear RatioOutput TorqueFrameMounting TypeOutput Shaft Dia.Price
GROVE GEAR GR8300517.31 | AX3XTZ GR8300517.31Worm---2454 lbs.-in.56--€1,588.55
GROVE GEAR GR8305710.00 | AX4BZL GR8305710.00--------€1,185.39
GROVE GEAR GR8300123.00 | AX4ETQ GR8300123.00Worm6.151 hpRight Handed Shaft-2037 lbs.-in.180TCBase1 1/4"€1,800.64
GROVE GEAR GR8300021.00 | AX4KHJ GR8300021.00-1.915 hpRight Handed Shaft50:1--Base-€1,557.27
GROVE GEAR GR8305592.00 | AX4LCT GR8305592.00--------€1,800.64
RFQ
GROVE GEAR GR8300269.00 | AX6ABK GR8300269.00--Right Handed Shaft----1 1/4"€1,800.64
GROVE GEAR GR8300139.00 | AX6FFC GR8300139.00Worm---2519 lbs.-in.180--€1,238.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8303012.00 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,573.19 /unit