GROVE GEAR GR8300537.31 | AY6FKH

GROVE GEAR GR8300537.31 GR-HM830-5-H1-180-31 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.938 Inch O.D, Cast Iron

Item: AY6FKH Model: GR8300537.31Cross Ref: GR-HM830-5-H1-180-31
In Stock

Get it by Monday, Jun 16

€2,349.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code31
Center Distance3"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm9.093 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp9 93/1000 hp
Max. Input Hp9.093 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.938"
Output Hp8.573 hp
Output Key Size1/2" x 3.38"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1729
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1544 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight70 lbs.

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialPrice
GROVE GEAR GR8300546.24 | AX8GVM GR8300546.241.637 hp180TC2413 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,349.36
GROVE GEAR GR8300531.20 | AY3GME GR8300531.202.879 hp140TC2519 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,349.36
GROVE GEAR GR8300533.28 | AY3QYE GR8300533.281.915 hp140TC2490 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,349.36
GROVE GEAR GR8300519.24 | AY3UGZ GR8300519.242.879 hp56C2519 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,349.36
GROVE GEAR GR8300524.24 | AY3XXJ GR8300524.240.603 hp56C1321 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,349.36
GROVE GEAR GR8300522.19 | AY4AKF GR8300522.191.637 hp56C2413 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,349.36
GROVE GEAR GR8300522.31 | AY4BTZ GR8300522.311.637 hp56C2413 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,349.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8300537.31 GR-HM830-5-H1-180-31 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.938 Inch O.D, Cast Iron
€2,349.36 /unit