GROVE GEAR GR8300276.00 | AX9QLE

GROVE GEAR GR8300276.00 GR-BMQ830-100-R-180 Quill Input Worm Gear Reducer

Item: AX9QLE Model: GR8300276.00Cross Ref: GR-BMQ830-100-R-180
Limited Availability
€1,185.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance3"
Frame180
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Hp @ 1750 Rpm0.603 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Key Size1/4" x 1 3/4"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft Thrust Rating2574
Output Torque1321 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight68 lbs.

Shipping Info:

Ship weight (kg) 30.6

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeGear RatioOutput TorqueFrameMounting TypeOutput Shaft Dia.Price
GROVE GEAR GR8300517.31 | AX3XTZ GR8300517.31Worm---2454 lbs.-in.56--€1,588.55
GROVE GEAR GR8305710.00 | AX4BZL GR8305710.00--------€1,185.39
GROVE GEAR GR8300123.00 | AX4ETQ GR8300123.00Worm6.151 hpRight Handed Shaft-2037 lbs.-in.180TCBase1 1/4"€1,800.64
GROVE GEAR GR8300021.00 | AX4KHJ GR8300021.00-1.915 hpRight Handed Shaft50:1--Base-€1,557.27
GROVE GEAR GR8305592.00 | AX4LCT GR8305592.00--------€1,800.64
RFQ
GROVE GEAR GR8300269.00 | AX6ABK GR8300269.00--Right Handed Shaft----1 1/4"€1,800.64
GROVE GEAR GR8300139.00 | AX6FFC GR8300139.00Worm---2519 lbs.-in.180--€1,238.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8300276.00 GR-BMQ830-100-R-180 Quill Input Worm Gear Reducer
€1,185.39 /unit