GROVE GEAR GR8300268.00 | AY4BTT

GROVE GEAR GR8300268.00 GR-BMQ830-15-R-180 Worm Reducer, 15:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY4BTT Model: GR8300268.00Cross Ref: GR-BMQ830-15-R-180
In Stock

Get it by Thursday, Jun 12

€1,800.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance3"
Frame Size180TC
Gearbox TypeWorm
Hp4 21/25 hp
Input Bore Size1 1/8"
MaterialCast Iron
Max Input Hp4 843/1000 hp
Max Overhung Load2170 lbs.
Output Rpm116.7 RPM
Output Shaft Dia.1 1/4"
Output Shaft TypeRight Handed Shaft
Output TypeRight Shaft
Ratio15:1
Service Factor 11.61 SF @ 3 HP
Ships Factory DirectNo
Torque Rating2329 lbs.-in.
Weight68 lbs.

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput TypeHpFrame SizeFrameOutput TorqueOutput Shaft TypeGear TypePrice
GROVE GEAR GR8300239.00 | AX7PJA GR8300239.000.895 hp---140TC1684 lbs.-in.Right Handed ShaftWorm€1,800.64
GROVE GEAR GR8300272.00 | AX7RXD GR8300272.002.251 hp---180TC2477 lbs.-in.Right Handed ShaftWorm€1,800.64
GROVE GEAR GR8300236.00 | AX7UZP GR8300236.002.251 hpShaft2 1/4 hp---Right Handed Shaft--
RFQ
GROVE GEAR GR8300267.00 | AX8DQZ GR8300267.00-Right Shaft6 3/20 hp180TC--Right Handed Shaft-€1,800.64
GROVE GEAR GR8300235.00 | AX8VHH GR8300235.00-Right Shaft2 22/25 hp140TC--Right Handed Shaft-€1,800.64
GROVE GEAR GR8300270.00 | AY3CWV GR8300270.00-Right Shaft3 9/25 hp180TC--Right Handed Shaft-€1,800.64
GROVE GEAR GR8300273.00 | AY3CWW GR8300273.001.915 hp---180TC2490 lbs.-in.Right Handed ShaftWorm€1,800.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8300268.00 GR-BMQ830-15-R-180 Worm Reducer, 15:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,800.64 /unit