GROVE GEAR GR8300190.00 | AX7BHK

GROVE GEAR GR8300190.00 GR-BMQ830-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AX7BHK Model: GR8300190.00Cross Ref: GR-BMQ830-60-L-56
In Stock

Get it by Friday, Jun 13

€1,499.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance3"
Frame Size56C
Gearbox TypeWorm
Hp1 16/25 hp
Input Bore Size5/8"
MaterialCast Iron
Max Input Hp1 637/1000 hp
Max Overhung Load2170 lbs.
Output Rpm29.2 RPM
Output Shaft Dia.1 1/4"
Output Shaft TypeLeft Handed Shaft
Output TypeLeft Shaft
Ratio60:1
Service Factor 11.09 SF @ 1 1/2 HP
Service Factor 21.64 SF @ 1 HP
Service Factor 32.19 SF @ 3/4 HP
Ships Factory DirectNo
Torque Rating2413 lbs.-in.
Weight68 lbs.

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.38

Product Variants

ProductModelMax. Input HpGear RatioOutput TypeHpFrame SizeFrameOutput TorqueOutput Shaft TypePrice
GROVE GEAR GR8300223.00 | AX7KJN GR8300223.00--Left Shaft2 22/25 hp140TC--Left Handed Shaft€1,499.18
GROVE GEAR GR8300189.00 | AX7RBT GR8300189.00--Left Shaft1 23/25 hp56C--Left Handed Shaft€1,641.27
GROVE GEAR GR8300185.00 | AX7WLG GR8300185.00--Left Shaft3 19/20 hp56C--Left Handed Shaft€1,800.64
GROVE GEAR GR8300226.00 | AX7YZD GR8300226.00--Left Shaft1 16/25 hp140TC--Left Handed Shaft€1,499.18
GROVE GEAR GR8300256.00 | AX8FZR GR8300256.004.843 hp15:1Shaft4 21/25 hp---Left Handed Shaft€1,644.73
GROVE GEAR GR8300182.00 | AY2WMT GR8300182.006.879 hp----56C1734 lbs.-in.-€1,185.39
GROVE GEAR GR8300219.00 | AY3AQA GR8300219.006.151 hp----140TC2037 lbs.-in.Left Handed Shaft€1,800.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8300190.00 GR-BMQ830-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,499.18 /unit