GROVE GEAR GR8300186.00 | AX6ZBY

GROVE GEAR GR8300186.00 GR-BMQ830-25-L-56 Worm Reducer, 25:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AX6ZBY Model: GR8300186.00Cross Ref: GR-BMQ830-25-L-56
In Stock

Get it by Tuesday, Jun 17

€1,800.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance3"
Frame Size56C
Gearbox TypeWorm
Hp3 9/25 hp
Input Bore Size5/8"
MaterialCast Iron
Max Input Hp3 71/200 hp
Max Overhung Load2170 lbs.
Output Rpm70 RPM
Output Shaft Dia.1 1/4"
Output Shaft TypeLeft Handed Shaft
Output TypeLeft Shaft
Ratio25:1
Service Factor 11.68 SF @ 2 HP
Service Factor 22.24 SF @ 1 1/2 HP
Service Factor 33.36 SF @ 1 HP
Ships Factory DirectNo
Torque Rating2527 lbs.-in.
Weight68 lbs.

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeGear RatioOutput TorqueFrameMounting TypeOutput Shaft Dia.Price
GROVE GEAR GR8300517.31 | AX3XTZ GR8300517.31Worm---2454 lbs.-in.56--€1,588.55
GROVE GEAR GR8305710.00 | AX4BZL GR8305710.00--------€1,185.39
GROVE GEAR GR8300123.00 | AX4ETQ GR8300123.00Worm6.151 hpRight Handed Shaft-2037 lbs.-in.180TCBase1 1/4"€1,800.64
GROVE GEAR GR8300021.00 | AX4KHJ GR8300021.00-1.915 hpRight Handed Shaft50:1--Base-€1,557.27
GROVE GEAR GR8305592.00 | AX4LCT GR8305592.00--------€1,800.64
RFQ
GROVE GEAR GR8300269.00 | AX6ABK GR8300269.00--Right Handed Shaft----1 1/4"€1,800.64
GROVE GEAR GR8300139.00 | AX6FFC GR8300139.00Worm---2519 lbs.-in.180--€1,238.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8300186.00 GR-BMQ830-25-L-56 Worm Reducer, 25:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,800.64 /unit