GROVE GEAR GR8260565.19 | AY3XWZ

GROVE GEAR GR8260565.19 GR-HMQ826-20-H1-140-19 Reducer

Item: AY3XWZ Model: GR8260565.19Cross Ref: GR-HMQ826-20-H1-140-19
Limited Availability
€1,354.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code19
Center Distance2.63"
Frame140
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Hp @ 1750 Rpm2.965 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter1.188"
Output Key Size1/4" x 2.5"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2091
Output Torque1836 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight55 lbs.

Shipping Info:

Ship weight (kg) 24.75

Product Variants

ProductModelGear TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput Shaft TypeInput RpmPrice
GROVE GEAR GR8260580.16 | AX7MWG GR8260580.16Worm--1854 lbs.-in.180--1750 RPM€1,354.72
GROVE GEAR GR8263904.20 | AX7RBR GR8263904.20--------€2,309.04
RFQ
GROVE GEAR GR8260574.19 | AX8QRV GR8260574.19Worm4.956 hp-1235 lbs.-in.180TCShaft MountHollow Shaft1750 RPM€1,989.00
GROVE GEAR GR8260579.20 | AX9BHL GR8260579.20Worm--1883 lbs.-in.180--1750 RPM€1,354.72
GROVE GEAR GR8260529.16 | AX9CMK GR8260529.16Worm2.965 hp-1836 lbs.-in.140TCShaft MountHollow Shaft1750 RPM€1,989.00
GROVE GEAR GR8262536.16 | AX9CML GR8262536.16Double Worm0.353 hp-2860 lbs.-in.56CBase-1750 RPM€1,776.67
RFQ
GROVE GEAR GR8260503.23 | AX9DMX GR8260503.23Worm4.492 hp-1475 lbs.-in.-Shaft MountHollow Shaft1750 RPM€1,726.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8260565.19 GR-HMQ826-20-H1-140-19 Reducer
€1,354.72 /unit