GROVE GEAR GR8260561.23 | AY8ARY

GROVE GEAR GR8260561.23 GR-HMQ826-5-H1-140-23 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast Iron

Item: AY8ARY Model: GR8260561.23Cross Ref: GR-HMQ826-5-H1-140-23
In Stock

Get it by Tuesday, Jun 17

€1,989.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code23
Center Distance2.63"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm6.693 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp6 693/1000 hp
Max. Input Hp6.693 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp6 69/250 hp
Output Key Size3/8" x 3"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1420
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1130 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight55 lbs.

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR GR8260552.23 | AX7LEZ GR8260552.233.614 hp-Shaft Mount56C1737 lbs.-in.Hollow ShaftWormCast Iron€1,989.00
GROVE GEAR GR8260566.23 | AX7UZN GR8260566.232.487 hp-Shaft Mount140TC1869 lbs.-in.Hollow ShaftWormCast Iron€1,656.02
GROVE GEAR GR8260551.20 | AX8CFE GR8260551.204.492 hp10:1Shaft--Hollow Shaft-Cast Iron€1,989.00
GROVE GEAR GR8260565.23 | AX8FEG GR8260565.232.965 hp-Shaft Mount140TC1836 lbs.-in.Hollow ShaftWormCast Iron€1,656.02
GROVE GEAR GR8260556.19 | AX8JHN GR8260556.191.695 hp-Shaft Mount56C1854 lbs.-in.Hollow ShaftWormCast Iron€1,989.00
GROVE GEAR GR8260560.23 | AX8UKT GR8260560.230.386 hp-Shaft Mount56C851 lbs.-in.Hollow ShaftWormCast Iron€1,989.00
GROVE GEAR GR8260551.16 | AX9KWR GR8260551.164.492 hp-Shaft Mount56C1475 lbs.-in.-Worm-€1,354.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8260561.23 GR-HMQ826-5-H1-140-23 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast Iron
€1,989.00 /unit