GROVE GEAR GR8243008.00 | AY6XCM

GROVE GEAR GR8243008.00 GR-WBMQ824-40-L-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY6XCM Model: GR8243008.00Cross Ref: GR-WBMQ824-40-L-56
Limited Availability
€1,509.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyWBMQ-L
Center Distance2.38"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp1 171/500 hp
Max. Input Hp1.342 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp0.994 hp
Output Key Size1/4" x 1 3/4"
Output Rpm43 RPM
Output ShaftShaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1433 lbs.-in.
Overhung Load1770 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-WBMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight46 lbs.

Shipping Info:

Ship weight (kg) 20.7

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadGear RatioOutput Shaft Dia.Price
GROVE GEAR GR8243007.00 | AX9LUF GR8243007.001.653 hp56C1423 lbs.-in.Left Handed ShaftWorm1770 lbs.-1 1/8"€1,509.29
GROVE GEAR GR8243009.00 | AY3LFR GR8243009.001.137 hp56C1432 lbs.-in.Left Handed ShaftWorm1770 lbs.-1 1/8"€1,509.29
GROVE GEAR GR8243010.00 | AY3QXU GR8243010.000.967 hp--Left Handed Shaft--60:11 1/8"€1,378.61
GROVE GEAR GR8243012.00 | AY6CEE GR8243012.000.307 hp56C648 lbs.-in.Left Handed ShaftWorm1770 lbs.-1 1/8"€1,509.29
GROVE GEAR GR8243040.00 | AY6CEF GR8243040.002.765 hp140TC1318 lbs.-in.Left Handed ShaftWorm1770 lbs.-1 1/8"€1,509.29
GROVE GEAR GR8243004.00 | AY7DKR GR8243004.002.765 hp56C1318 lbs.-in.Left Handed ShaftWorm1770 lbs.-1 1/8"€1,509.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8243008.00 GR-WBMQ824-40-L-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,509.29 /unit