GROVE GEAR GR8240180.00 | AX8QRR

GROVE GEAR GR8240180.00 GR-BMQ824-100-D-56 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AX8QRR Model: GR8240180.00Cross Ref: GR-BMQ824-100-D-56
In Stock

Get it by Tuesday, Jun 17

€1,322.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance2.38"
Frame Size56C
Gearbox TypeWorm
Hp0.31 hp
Input Bore Size5/8"
MaterialCast Iron
Max Input Hp307/1000 hp
Max Overhung Load1580 lbs.
Output Rpm17.5 RPM
Output Shaft Dia.1 1/8"
Output Shaft TypeDouble Shaft
Output TypeDouble Shaft
Ratio100:1
Service Factor 11.24 SF @ 1/4 HP
Service Factor 21.55 SF @ 1/5 HP
Service Factor 31.86 SF @ 1/6 HP
Ships Factory DirectNo
Torque Rating648 lbs.-in.
Weight45 lbs.

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameMounting TypePrice
GROVE GEAR GR8240166.00 | AX4HJP GR8240166.00-Right Handed Shaft0.967 hp-60:1--Base€2,514.19
GROVE GEAR GR8240154.00 | AX4HUH GR8240154.00-Left Handed Shaft0.967 hp-60:1--Base€1,055.96
GROVE GEAR GR8240159.00 | AX4JCQ GR8240159.00-Right Handed Shaft------€1,268.28
GROVE GEAR GR8240565.18 | AX4MRN GR8240565.18WormHollow Shaft2.326 hp--1421 lbs.-in.140TCShaft Mount€1,724.57
GROVE GEAR GR8241164.00 | AX6CNV GR8241164.00--------€1,327.51
RFQ
GROVE GEAR GR8240519.20 | AX6WUM GR8240519.20WormHollow Shaft1.653 hp--1423 lbs.-in.56CShaft Mount€1,724.57
GROVE GEAR GR8240510.19 | AX6XKJ GR8240510.19Worm----1418 lbs.-in.-Shaft Mount€1,051.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8240180.00 GR-BMQ824-100-D-56 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,322.09 /unit