GROVE GEAR GR8240079.00 | AY2YKH

GROVE GEAR GR8240079.00 GR-BM824-30-L-140 Worm Reducer, 30:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY2YKH Model: GR8240079.00Cross Ref: GR-BM824-30-L-140
In Stock

Get it by Monday, Jun 16

€1,268.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.38"
Gear Ratio30:1
Gearbox TypeWorm
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Coupled
LubricationPAG Synthetic Oil
MaterialCast Iron
Max. Input Hp1.653 hp
Mounting TypeNo Base
Output Dia.1 1/8"
Output Hp1.317 hp
Output Keyway Size1/4" x 1 3/4"
Output Shaft Dia.1 1/8"
Output Shaft Length2.66"
Output Shaft TypeLeft Handed Shaft
Output TypeShaft
Product SeriesGR Series
Ships Factory DirectNo
Torque Rating1423 lbs.-in.
TypeRight Angle Single Reduction

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameMounting TypePrice
GROVE GEAR GR8240166.00 | AX4HJP GR8240166.00-Right Handed Shaft0.967 hp-60:1--Base€2,514.19
GROVE GEAR GR8240154.00 | AX4HUH GR8240154.00-Left Handed Shaft0.967 hp-60:1--Base€1,055.96
GROVE GEAR GR8240159.00 | AX4JCQ GR8240159.00-Right Handed Shaft------€1,268.28
GROVE GEAR GR8240565.18 | AX4MRN GR8240565.18WormHollow Shaft2.326 hp--1421 lbs.-in.140TCShaft Mount€1,724.57
GROVE GEAR GR8241164.00 | AX6CNV GR8241164.00--------€1,327.51
RFQ
GROVE GEAR GR8240519.20 | AX6WUM GR8240519.20WormHollow Shaft1.653 hp--1423 lbs.-in.56CShaft Mount€1,724.57
GROVE GEAR GR8240510.19 | AX6XKJ GR8240510.19Worm----1418 lbs.-in.-Shaft Mount€1,051.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8240079.00 GR-BM824-30-L-140 Worm Reducer, 30:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,268.28 /unit