GROVE GEAR GR8240014.00 | AY3LFF

GROVE GEAR GR8240014.00 GR-B824-7.5-R Reducer, Solid Input Shaft Solid Output Shaft Right Worm

Item: AY3LFF Model: GR8240014.00Cross Ref: GR-B824-7.5-R
Limited Availability
€738.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance2.38"
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.3/4"
Input Hp @ 1750 Rpm3.992 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Key Size1/4" x 1 3/4"
Output Rpm233.3 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft Thrust Rating1659
Output Torque995 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight40 lbs.

Shipping Info:

Ship weight (kg) 18

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameMounting TypePrice
GROVE GEAR GR8240166.00 | AX4HJP GR8240166.00-Right Handed Shaft0.967 hp-60:1--Base€2,514.19
GROVE GEAR GR8240154.00 | AX4HUH GR8240154.00-Left Handed Shaft0.967 hp-60:1--Base€1,055.96
GROVE GEAR GR8240159.00 | AX4JCQ GR8240159.00-Right Handed Shaft------€1,268.28
GROVE GEAR GR8240565.18 | AX4MRN GR8240565.18WormHollow Shaft2.326 hp--1421 lbs.-in.140TCShaft Mount€1,724.57
GROVE GEAR GR8241164.00 | AX6CNV GR8241164.00--------€1,327.51
RFQ
GROVE GEAR GR8240519.20 | AX6WUM GR8240519.20WormHollow Shaft1.653 hp--1423 lbs.-in.56CShaft Mount€1,724.57
GROVE GEAR GR8240510.19 | AX6XKJ GR8240510.19Worm----1418 lbs.-in.-Shaft Mount€1,051.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8240014.00 GR-B824-7.5-R Reducer, Solid Input Shaft Solid Output Shaft Right Worm
€738.16 /unit