GROVE GEAR GR8183507.16 | AY8VDZ

GROVE GEAR GR8183507.16 GR-WHMQ818-30-H1-56-16 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Right Angle Cast Iron

Item: AY8VDZ Model: GR8183507.16Cross Ref: GR-WHMQ818-30-H1-56-16
In Stock

Get it by Tuesday, Jun 17

€1,353.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance1 3/4"
Gear Ratio30:1
Gearbox TypeWorm
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp741/1000 hp
Max. Input Hp0.741 hp
Mounting TypeShaft
Output Dia.1"
Output Hp0.569 hp
Output Keyway Size1/4" x 2 1/2"
Output Shaft TypeHollow Shaft
Output TypeHollow Bore
Product SeriesGR Series
Ships Factory DirectNo
Torque Rating614 lbs.-in.
TypeRight Angle Single Reduction
Width5 1/2"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueMounting TypeFrameOutput TypePrice
GROVE GEAR GR8180542.16 | AX3ZYE GR8180542.16-Hollow Shaft0.884 hp25:1-Shaft-Hollow Bore€1,008.23
GROVE GEAR GR8180111.00 | AX4BYP GR8180111.00-Left Handed Shaft1 5/8 hp10:1-Base-Shaft€746.18
GROVE GEAR GR8180124.00 | AX4CKH GR8180124.00-Right Handed Shaft1.224 hp15:1-Base-Shaft€746.18
GROVE GEAR GR8185564.00 | AX4CKJ GR8185564.00--------€706.37
GROVE GEAR GR8180118.00 | AX4FCX GR8180118.00-Left Handed Shaft0.449 hp60:1-Base-Shaft€746.18
GROVE GEAR GR8180117.00 | AX4KHH GR8180117.00-Left Handed Shaft-----Left Shaft€746.18
GROVE GEAR GR8180130.00 | AX4LME GR8180130.00-Right Handed Shaft0.449 hp60:1-Base-Shaft€746.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8183507.16 GR-WHMQ818-30-H1-56-16 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Right Angle Cast Iron
€1,353.05 /unit