GROVE GEAR GR8183504.12 | AY2WMA

GROVE GEAR GR8183504.12 GR-WHMQ818-15-H1-56-12 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY2WMA Model: GR8183504.12Cross Ref: GR-WHMQ818-15-H1-56-12
In Stock

Get it by Tuesday, Jun 17

€1,625.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyWHMQ-H1
Bore Code12
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp1 28/125 hp
Max. Input Hp1 28/125 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp1 29/500 hp
Output Key Size3/16" x 1.5"
Output Rpm116 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque571 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-WHMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight24 lbs.

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpMounting TypeOutput TorqueOutput Shaft TypeGear TypeGear RatioMaterialInput RpmPrice
GROVE GEAR GR8183510.16 | AY6PGZ GR8183510.160.449 hpShaft Mount623 lbs.-in.Hollow ShaftWorm-Cast Iron1750 RPM€1,353.05
GROVE GEAR GR8183503.16 | AY7RXR GR8183503.161 5/8 hpShaft Mount528 lbs.-in.Hollow ShaftWorm-Cast Iron1750 RPM€1,353.05
GROVE GEAR GR8183511.16 | AY7XPQ GR8183511.1626/125 hpShaft Mount356 lbs.-in.Hollow ShaftWorm-Cast Iron1750 RPM€1,625.13
GROVE GEAR GR8183508.12 | AY8CDV GR8183508.120.609 hpShaft Mount634 lbs.-in.Hollow ShaftWorm-Cast Iron1750 RPM€1,625.13
GROVE GEAR GR8183509.16 | AY8RTX GR8183509.160.515 hpShaft-Hollow Shaft-50:1Cast Iron-€1,547.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8183504.12 GR-WHMQ818-15-H1-56-12 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron
€1,625.13 /unit