GROVE GEAR GR8180510.12 | AY6PGN

GROVE GEAR GR8180510.12 GR-H818-60-H1-12 Solid Input Shaft Worm Gear Reducer, Hollow Bore Output Worm Gear

Item: AY6PGN Model: GR8180510.12Cross Ref: GR-H818-60-H1-12
Limited Availability
€714.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code12
Center Distance1 3/4"
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.5/8"
Input Hp @ 1750 Rpm0.449 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3/4"
Output Key Size3/16" x 1.5"
Output Rpm29 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Torque623 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.45

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueMounting TypeFrameOutput TypePrice
GROVE GEAR GR8180542.16 | AX3ZYE GR8180542.16-Hollow Shaft0.884 hp25:1-Shaft-Hollow Bore€1,008.23
GROVE GEAR GR8180111.00 | AX4BYP GR8180111.00-Left Handed Shaft1 5/8 hp10:1-Base-Shaft€746.18
GROVE GEAR GR8180124.00 | AX4CKH GR8180124.00-Right Handed Shaft1.224 hp15:1-Base-Shaft€746.18
GROVE GEAR GR8185564.00 | AX4CKJ GR8185564.00--------€706.37
GROVE GEAR GR8180118.00 | AX4FCX GR8180118.00-Left Handed Shaft0.449 hp60:1-Base-Shaft€746.18
GROVE GEAR GR8180117.00 | AX4KHH GR8180117.00-Left Handed Shaft-----Left Shaft€746.18
GROVE GEAR GR8180130.00 | AX4LME GR8180130.00-Right Handed Shaft0.449 hp60:1-Base-Shaft€746.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8180510.12 GR-H818-60-H1-12 Solid Input Shaft Worm Gear Reducer, Hollow Bore Output Worm Gear
€714.78 /unit