GROVE GEAR GR8180155.00 | AX8TLQ

GROVE GEAR GR8180155.00 GR-BMQ818-80-L-140 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AX8TLQ Model: GR8180155.00Cross Ref: GR-BMQ818-80-L-140
In Stock

Get it by Tuesday, Jun 17

€896.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance1 3/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm26/125 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp26/125 hp
Max. Input Hp26/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter7/8"
Output Hp31/250 hp
Output Key Size3/16" x 1.38"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.7/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1144
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque356 lbs.-in.
Overhung Load1200 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight27 lbs.

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueMounting TypeFrameOutput TypePrice
GROVE GEAR GR8180542.16 | AX3ZYE GR8180542.16-Hollow Shaft0.884 hp25:1-Shaft-Hollow Bore€1,008.23
GROVE GEAR GR8180111.00 | AX4BYP GR8180111.00-Left Handed Shaft1 5/8 hp10:1-Base-Shaft€746.18
GROVE GEAR GR8180124.00 | AX4CKH GR8180124.00-Right Handed Shaft1.224 hp15:1-Base-Shaft€746.18
GROVE GEAR GR8185564.00 | AX4CKJ GR8185564.00--------€706.37
GROVE GEAR GR8180118.00 | AX4FCX GR8180118.00-Left Handed Shaft0.449 hp60:1-Base-Shaft€746.18
GROVE GEAR GR8180117.00 | AX4KHH GR8180117.00-Left Handed Shaft-----Left Shaft€746.18
GROVE GEAR GR8180130.00 | AX4LME GR8180130.00-Right Handed Shaft0.449 hp60:1-Base-Shaft€746.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8180155.00 GR-BMQ818-80-L-140 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 0.875 Inch O.D, Cast Iron
€896.23 /unit