GROVE GEAR GR8180150.00 | AY4NEM

GROVE GEAR GR8180150.00 GR-BMQ818-25-L-140 Quill Input Worm Gear Reducer, 1.75 Inch Distance, 644 Inch/lbs Torque, Cast Iron

Item: AY4NEM Model: GR8180150.00Cross Ref: GR-BMQ818-25-L-140
Limited Availability
€610.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance1 3/4"
Frame140
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Hp @ 1750 Rpm0.884 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter7/8"
Output Key Size3/16" x 1.38"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft DirectionLeft
Output Shaft Thrust Rating1144
Output Torque644 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight27 lbs.

Shipping Info:

Ship weight (kg) 12.15

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueMounting TypeFrameOutput TypePrice
GROVE GEAR GR8180542.16 | AX3ZYE GR8180542.16-Hollow Shaft0.884 hp25:1-Shaft-Hollow Bore€1,008.23
GROVE GEAR GR8180111.00 | AX4BYP GR8180111.00-Left Handed Shaft1 5/8 hp10:1-Base-Shaft€746.18
GROVE GEAR GR8180124.00 | AX4CKH GR8180124.00-Right Handed Shaft1.224 hp15:1-Base-Shaft€746.18
GROVE GEAR GR8185564.00 | AX4CKJ GR8185564.00--------€706.37
GROVE GEAR GR8180118.00 | AX4FCX GR8180118.00-Left Handed Shaft0.449 hp60:1-Base-Shaft€746.18
GROVE GEAR GR8180117.00 | AX4KHH GR8180117.00-Left Handed Shaft-----Left Shaft€746.18
GROVE GEAR GR8180130.00 | AX4LME GR8180130.00-Right Handed Shaft0.449 hp60:1-Base-Shaft€746.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8180150.00 GR-BMQ818-25-L-140 Quill Input Worm Gear Reducer, 1.75 Inch Distance, 644 Inch/lbs Torque, Cast Iron
€610.00 /unit