GROVE GEAR GR8180127.00 | AX7RBQ

GROVE GEAR GR8180127.00 GR-BMQ818-30-R-56 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AX7RBQ Model: GR8180127.00Cross Ref: GR-BMQ818-30-R-56
In Stock

Get it by Tuesday, Jun 17

€746.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance1 3/4"
Gear Ratio30:1
Gearbox TypeWorm
Hp37/50 hp
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp741/1000 hp
Max Overhung Load1255 lbs.
Max. Input Hp0.741 hp
Mounting TypeBase
Output Dia.7/8"
Output Hp0.569 hp
Output Keyway Size0.1875" x 1.38"
Output Rpm58.3 RPM
Output Shaft Dia.7/8"
Output Shaft Length2.05"
Output Shaft TypeRight Handed Shaft
Output TypeShaft
Product SeriesGR Series
Ratio30:1
Service Factor 11.48 SF @ 1/2 HP
Service Factor 22.22 SF @ 1/3 HP
Service Factor 32.96 SF @ 1/4 HP
Ships Factory DirectNo
Torque Rating614 lbs.-in.
TypeRight Angle Single Reduction
Weight27 lbs.

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioOutput TypeHpFrameOutput TorqueFrame SizeOutput Shaft TypePrice
GROVE GEAR GR8180129.00 | AX7CCB GR8180129.00--Right Shaft13/25 hp--56CRight Handed Shaft€818.62
GROVE GEAR GR8180128.00 | AX7CYP GR8180128.000.609 hp40:1Shaft0.61 hp---Right Handed Shaft€746.18
GROVE GEAR GR8180123.00 | AX7WZU GR8180123.001 5/8 hp10:1Shaft1.63 hp---Right Handed Shaft€746.18
GROVE GEAR GR8180160.00 | AX8KBE GR8180160.001.224 hp15:1Shaft1 11/50 hp---Right Handed Shaft€896.23
GROVE GEAR GR8180121.00 | AX9KWH GR8180121.00--Right Shaft2 3/5 hp--56CRight Handed Shaft€746.18
GROVE GEAR GR8180126.00 | AY3CUF GR8180126.00--Right Shaft22/25 hp--56CRight Handed Shaft€896.23
GROVE GEAR GR8180164.00 | AY3EXV GR8180164.000.609 hp---140TC634 lbs.-in.-Right Handed Shaft€896.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8180127.00 GR-BMQ818-30-R-56 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron
€746.18 /unit