GROVE GEAR GR8150580.10 | AY7RXL

GROVE GEAR GR8150580.10 GR-HMQ815-40-H1-140-10 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AY7RXL Model: GR8150580.10Cross Ref: GR-HMQ815-40-H1-140-10
In Stock

Get it by Tuesday, Jun 17

€1,174.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code10
Center Distance1.54"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm14/25 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp14/25 hp
Max. Input Hp14/25 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp0.361 hp
Output Key Size3/16" x 1.5"
Output Rpm43 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque520 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpGear RatioOutput TorqueMounting TypeFrameOutput TypeHpPrice
GROVE GEAR GR8150196.00 | AX4CFX GR8150196.00Right Handed Shaft-----Right Shaft1 hp€868.15
GROVE GEAR GR8150188.00 | AX4CWT GR8150188.00Left Handed Shaft14/25 hp40:1-Base-Shaft14/25 hp€722.81
GROVE GEAR GR8150193.00 | AX6EBW GR8150193.00Right Handed Shaft1.939 hp5:1-Base-Shaft1 47/50 hp€792.98
GROVE GEAR GR8150504.10 | AX6EPU GR8150504.10Hollow Shaft1.003 hp-446 lbs.-in.Shaft Mount---€1,012.04
GROVE GEAR GR8153828.00 | AX7DUV GR8153828.00--------€1,050.39
GROVE GEAR GR8152022.00 | AX7HBA GR8152022.00--------€1,377.63
RFQ
GROVE GEAR GR8155558.00 | AX7RXB GR8155558.00--------€505.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8150580.10 GR-HMQ815-40-H1-140-10 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 0.625 Inch O.D, Cast Iron
€1,174.68 /unit