GROVE GEAR GR8150229.00 | AX8WGY

GROVE GEAR GR8150229.00 GR-BMQ815-5-R-140 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AX8WGY Model: GR8150229.00Cross Ref: GR-BMQ815-5-R-140
In Stock

Get it by Thursday, Jun 12

€868.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance1.54"
Frame Size140TC
Gearbox TypeWorm
Hp1 47/50 hp
Input Bore Size7/8"
MaterialCast Iron
Max Input Hp1 939/1000 hp
Max Overhung Load860 lbs.
Output Rpm350 RPM
Output Shaft Dia.3/4"
Output Shaft TypeRight Handed Shaft
Output TypeRight Shaft
Ratio5:1
Service Factor 11.29 SF @ 1 1/2 HP
Service Factor 21.94 SF @ 1 HP
Ships Factory DirectNo
Torque Rating323 lbs.-in.
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpGear RatioOutput TorqueMounting TypeFrameOutput TypeHpPrice
GROVE GEAR GR8150196.00 | AX4CFX GR8150196.00Right Handed Shaft-----Right Shaft1 hp€868.15
GROVE GEAR GR8150188.00 | AX4CWT GR8150188.00Left Handed Shaft14/25 hp40:1-Base-Shaft14/25 hp€722.81
GROVE GEAR GR8150193.00 | AX6EBW GR8150193.00Right Handed Shaft1.939 hp5:1-Base-Shaft1 47/50 hp€792.98
GROVE GEAR GR8150504.10 | AX6EPU GR8150504.10Hollow Shaft1.003 hp-446 lbs.-in.Shaft Mount---€1,012.04
GROVE GEAR GR8153828.00 | AX7DUV GR8153828.00--------€1,050.39
GROVE GEAR GR8152022.00 | AX7HBA GR8152022.00--------€1,377.63
RFQ
GROVE GEAR GR8155558.00 | AX7RXB GR8155558.00--------€505.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8150229.00 GR-BMQ815-5-R-140 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 0.75 Inch O.D, Cast Iron
€868.15 /unit