GROVE GEAR GR8150025.00 | AY3CUC

GROVE GEAR GR8150025.00 GR-B815-5-D Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY3CUC Model: GR8150025.00Cross Ref: GR-B815-5-D
In Stock

Get it by Wednesday, Jun 11

€747.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance1.54"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1.939 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp1 939/1000 hp
Max. Input Hp1.939 hp
Mounting TypeNo Base
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp1.794 hp
Output Key Size3/16" x 1.5"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.3/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating794
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque323 lbs.-in.
Overhung Load860 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-B-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpMounting TypeOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR GR8150029.00 | AY6XBL GR8150029.000.919 hpBase518 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€747.63
GROVE GEAR GR8150030.00 | AY7AGB GR8150030.0094/125 hpBase503 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€747.63
GROVE GEAR GR8150034.00 | AY7DJQ GR8150034.000.391 hpBase462 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€747.63
GROVE GEAR GR8150033.00 | AY7WAK GR8150033.0058/125 hpBase494 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€747.63
GROVE GEAR GR8150035.00 | AY8PDY GR8150035.0051/250 hpBase269 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€747.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8150025.00 GR-B815-5-D Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron
€747.63 /unit