GROVE GEAR GR8131147.00 | AY4XRD

GROVE GEAR GR8131147.00 GR-CMQ813-10-L-56 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Right Angle Cast Iron

Item: AY4XRD Model: GR8131147.00Cross Ref: GR-CMQ813-10-L-56
Limited Availability
€647.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyCMQ-L
Center Distance1.33"
Frame56C
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp0.823 hp
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp0.729 hp
Output Key Size3/16" x 1.5"
Output Rpm175 RPM
Output ShaftShaft
Output Shaft Assembly CodeL
Output Shaft DirectionLeft
Output Shaft OrientationL
Output StyleL
Output Torque263 lbs.-in.
Overhung Load700 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-CMQ-L
Service Factor1
Shaft Seal MaterialViton
Tap Size3/8"-16
Thread TypeCoarse
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.55

Product Variants

ProductModelMax. Input HpOutput Shaft TypeGear RatioOutput TorqueFrameMounting TypeOutput TypeHpPrice
GROVE GEAR GR8130075.00 | AX4ANL GR8130075.000.823 hpLeft Handed Shaft10:1--BaseShaft41/50 hp€686.76
GROVE GEAR GR8130077.00 | AX4BBW GR8130077.000.551 hpLeft Handed Shaft20:1--BaseShaft11/20 hp€686.76
GROVE GEAR GR8130005.00 | AX4MFU GR8130005.000.551 hpLeft Handed Shaft-320 lbs.-in.-Base--€678.60
GROVE GEAR GR8135568.00 | AX4NJH GR8135568.00--------€951.21
GROVE GEAR GR8130089.00 | AX4NPC GR8130089.000.551 hpRight Handed Shaft20:1--BaseShaft11/20 hp€686.76
GROVE GEAR GR8130079.00 | AX4ULL GR8130079.000.395 hpLeft Handed Shaft30:1--BaseShaft2/5 hp€686.76
GROVE GEAR GR8130043.00 | AX6DPB GR8130043.0079/200 hpLeft Handed Shaft-314 lbs.-in.56CBase--€824.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8131147.00 GR-CMQ813-10-L-56 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Right Angle Cast Iron
€647.42 /unit