GROVE GEAR GR8130232.00 | AX8UHT

GROVE GEAR GR8130232.00 GR-BMQ813-15-R-140 Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AX8UHT Model: GR8130232.00Cross Ref: GR-BMQ813-15-R-140
In Stock

Get it by Tuesday, Jun 17

€824.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1.33"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm0.642 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.7/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp321/500 hp
Max. Input Hp0.642 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp0.541 hp
Output Key Size3/16" x 1.5"
Output Rpm116 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.5/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque292 lbs.-in.
Overhung Load700 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1/2"
Tap Size5/16"-18
Thread TypeCoarse
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioFrameOutput TorqueHpOutput Shaft TypeGear TypeOverhung LoadPrice
GROVE GEAR GR8130088.00 | AX6KFA GR8130088.000.642 hp15:1--16/25 hpRight Handed Shaft--€686.76
GROVE GEAR GR8130093.00 | AX7KHB GR8130093.000.285 hp50:1--0.29 hpRight Handed Shaft--€824.87
GROVE GEAR GR8130085.00 | AX7ULY GR8130085.001.248 hp5:1--1 1/4 hpRight Handed Shaft--€686.76
GROVE GEAR GR8130092.00 | AX7WLB GR8130092.000.329 hp-56C322 lbs.-in.-Right Handed ShaftWorm700 lbs.€824.87
GROVE GEAR GR8130197.00 | AX7YAF GR8130197.000.551 hp-48CZ320 lbs.-in.-Right Handed ShaftWorm700 lbs.€824.87
GROVE GEAR GR8130096.00 | AX8CYL GR8130096.0021/250 hp-56C143 lbs.-in.-Right Handed ShaftWorm700 lbs.€824.87
GROVE GEAR GR8130237.00 | AX8MRV GR8130237.0057/200 hp-140TC327 lbs.-in.-Right Handed ShaftWorm700 lbs.€824.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8130232.00 GR-BMQ813-15-R-140 Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 0.625 Inch O.D, Cast Iron
€824.87 /unit