GROVE GEAR GR8130136.00 | AY6DTZ

GROVE GEAR GR8130136.00 GR-BM813-15-D-48 Reducer, 3-Piece Coupled, Input Output Shaft, Double Worm

Item: AY6DTZ Model: GR8130136.00Cross Ref: GR-BM813-15-D-48
Limited Availability
€587.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance1.33"
Frame48
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.1/2"
Input Hp @ 1750 Rpm0.642 hp
Input Keyway Size1/8" x 1"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
No. Of Gear Reductions1
Output Diameter5/8"
Output Key Size3/16" x 1.5"
Output Rpm116 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft DirectionDouble
Output Shaft Thrust Rating1144
Output Torque292 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth1/2"
Tap Size5/16"-18
Thread TypeCoarse
Weight22 lbs.

Shipping Info:

Ship weight (kg) 9.9

Product Variants

ProductModelMax. Input HpOutput Shaft TypeGear RatioOutput TorqueFrameMounting TypeOutput TypeHpPrice
GROVE GEAR GR8130075.00 | AX4ANL GR8130075.000.823 hpLeft Handed Shaft10:1--BaseShaft41/50 hp€686.76
GROVE GEAR GR8130077.00 | AX4BBW GR8130077.000.551 hpLeft Handed Shaft20:1--BaseShaft11/20 hp€686.76
GROVE GEAR GR8130005.00 | AX4MFU GR8130005.000.551 hpLeft Handed Shaft-320 lbs.-in.-Base--€678.60
GROVE GEAR GR8135568.00 | AX4NJH GR8135568.00--------€951.21
GROVE GEAR GR8130089.00 | AX4NPC GR8130089.000.551 hpRight Handed Shaft20:1--BaseShaft11/20 hp€686.76
GROVE GEAR GR8130079.00 | AX4ULL GR8130079.000.395 hpLeft Handed Shaft30:1--BaseShaft2/5 hp€686.76
GROVE GEAR GR8130043.00 | AX6DPB GR8130043.0079/200 hpLeft Handed Shaft-314 lbs.-in.56CBase--€824.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8130136.00 GR-BM813-15-D-48 Reducer, 3-Piece Coupled, Input Output Shaft, Double Worm
€587.55 /unit