GROVE GEAR GR8130128.00 | AX9DMG

GROVE GEAR GR8130128.00 GR-BM813-40-R-48 Worm Reducer, 40:1 Ratio, 0.5 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AX9DMG Model: GR8130128.00Cross Ref: GR-BM813-40-R-48
In Stock

Get it by Tuesday, Jun 10

€824.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance1.33"
Frame48CZ
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1/2"
Input Bore Size1/2"
Input Dia.1/2"
Input Hp @ 1750 Rpm0.329 hp
Input Keyway Size1/8" x 1"
Input Keyway Size (c Face)1/8" x 1/16"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp329/1000 hp
Max. Input Hp0.329 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp0.223 hp
Output Key Size3/16" x 1.5"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.5/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque322 lbs.-in.
Overhung Load700 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1/2"
Tap Size5/16"-18
Thread TypeCoarse
Weight22 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput Shaft TypeGear RatioOutput TorqueFrameMounting TypeOutput TypeHpPrice
GROVE GEAR GR8130075.00 | AX4ANL GR8130075.000.823 hpLeft Handed Shaft10:1--BaseShaft41/50 hp€686.76
GROVE GEAR GR8130077.00 | AX4BBW GR8130077.000.551 hpLeft Handed Shaft20:1--BaseShaft11/20 hp€686.76
GROVE GEAR GR8130005.00 | AX4MFU GR8130005.000.551 hpLeft Handed Shaft-320 lbs.-in.-Base--€678.60
GROVE GEAR GR8135568.00 | AX4NJH GR8135568.00--------€951.21
GROVE GEAR GR8130089.00 | AX4NPC GR8130089.000.551 hpRight Handed Shaft20:1--BaseShaft11/20 hp€686.76
GROVE GEAR GR8130079.00 | AX4ULL GR8130079.000.395 hpLeft Handed Shaft30:1--BaseShaft2/5 hp€686.76
GROVE GEAR GR8130043.00 | AX6DPB GR8130043.0079/200 hpLeft Handed Shaft-314 lbs.-in.56CBase--€824.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8130128.00 GR-BM813-40-R-48 Worm Reducer, 40:1 Ratio, 0.5 Inch I.D, 0.625 Inch O.D, Cast Iron
€824.87 /unit