GROVE GEAR G185300.00 | AX8WGP

GROVE GEAR G185300.00 KIT - 824EL SERIES STYLE FR-L/R Style F Output Flange Kit

Item: AX8WGP Model: G185300.00Cross Ref: KIT - 824EL SERIES STYLE FR-L/R
In Stock

Get it by Tuesday, Jun 17

€243.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Kit
Accessory TypeEL Series Style F Output Flange Kits
Center Distance2.38"
For Use With Reducer(s) SizeEL824
MaterialAluminum
Product TypeRight Angle
Weight7 lbs.

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)12.07
Ship length (cm)16.51
Ship width (cm)16.51

Product Variants

ProductModelMaterialPrice
GROVE GEAR G185523.00 | AX4DPZ G185523.00Cast Iron€509.30
GROVE GEAR G185512.00 | AX4GAN G185512.00Cast Iron€69.22
GROVE GEAR G185230.00 | AX4JQP G185230.00-€118.82
GROVE GEAR G185573.00 | AX6JRJ G185573.00Cast Iron€509.30
GROVE GEAR G185581.00 | AX7RBP G185581.00-€194.59
GROVE GEAR G185572.00 | AX8KZT G185572.00-€234.83
GROVE GEAR G185233.00 | AX9JCD G185233.00-€149.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR G185300.00 KIT - 824EL SERIES STYLE FR-L/R Style F Output Flange Kit
€243.56 /unit