GROVE GEAR EL8520506.55 | AY7GMJ

GROVE GEAR EL8520506.55 EL-H852-25-H-55 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 3.438 Inch O.D, Aluminum

Item: AY7GMJ Model: EL8520506.55Cross Ref: EL-H852-25-H-55
In Stock

Get it by Tuesday, Jun 10

€9,735.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code55
Center Distance5 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size1 1/4"
Input Dia.1 1/4"
Input Keyway Size1/4" x 3"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp12 19/100 hp
Max. Input Hp12 19/100 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3.438"
Output Hp10 57/100 hp
Output Key Size7/8" x 11/16" x 4"
Output Rpm70 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque9517 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Weight153 lbs.

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadMounting TypeOutput TorqueFrameGear TypeInput RpmPrice
GROVE GEAR EL8520029.00 | AX4CUK EL8520029.0023 3/20 hpRight Handed Shaft3370 lbs.Base7827 lbs.-in.180TCWorm1750 RPM€8,452.32
GROVE GEAR EL8520175.00 | AX4VRM EL8520175.002.906 hpLeft Handed Shaft3590 lbs.Base5478 lbs.-in.180TCWorm1750 RPM€8,452.32
GROVE GEAR EL8520581.48 | AX6KEW EL8520581.48--------€4,885.32
RFQ
GROVE GEAR EL8520519.48 | AX6LKZ EL8520519.48--------€4,885.32
RFQ
GROVE GEAR EL8520545.35 | AX6LWP EL8520545.35--------€4,885.32
RFQ
GROVE GEAR EL8520538.51 | AX6WDB EL8520538.51--------€4,885.32
RFQ
GROVE GEAR EL8520539.51 | AX6WTX EL8520539.51--------€4,885.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520506.55 EL-H852-25-H-55 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 3.438 Inch O.D, Aluminum
€9,735.41 /unit