GROVE GEAR EL8520063.00 | AY6TQB

GROVE GEAR EL8520063.00 EL-BM852-60-D-210 Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum

Item: AY6TQB Model: EL8520063.00Cross Ref: EL-BM852-60-D-210
In Stock

Get it by Wednesday, Jun 11

€8,677.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance5 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm5.816 hp
Input Keyway Size1/4" x 3"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp5 102/125 hp
Max. Input Hp5.816 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp4.263 hp
Output Key Size1/2" x 2.5"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.2"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating3412
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque9212 lbs.-in.
Overhung Load3570 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 11/25"
Tap Size3/4"-10
Weight168 lbs.

Shipping Info:

Ship weight (kg) 75.6
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8520131.00 | AX7MAF EL8520131.003560 lbs.8 21/200 hp56C9419 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520186.00 | AX8ANB EL8520186.003600 lbs.2 9/125 hp180TC4646 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520040.00 | AX8HME EL8520040.003560 lbs.8 21/200 hp180TC9419 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520160.00 | AX8KXW EL8520160.003100 lbs.32 51/100 hp140TC5753 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520182.00 | AX8KXX EL8520182.003100 lbs.32 51/100 hp180TC5753 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520168.00 | AX8NRY EL8520168.003560 lbs.6.777 hp140TC9362 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520163.00 | AX8VGC EL8520163.003560 lbs.18 11/100 hp140TC8941 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520063.00 EL-BM852-60-D-210 Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum
€8,677.93 /unit