GROVE GEAR EL8520035.00 | AY4ZBQ

GROVE GEAR EL8520035.00 EL-BM852-60-R-180 Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum

Item: AY4ZBQ Model: EL8520035.00Cross Ref: EL-BM852-60-R-180
In Stock

Get it by Wednesday, Jun 11

€8,452.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance5 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm5.816 hp
Input Keyway Size1/4" x 3"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp5 102/125 hp
Max. Input Hp5.816 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp4.263 hp
Output Key Size1/2" x 2.5"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating3412
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque9212 lbs.-in.
Overhung Load3570 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 11/25"
Tap Size3/4"-10
Weight168 lbs.

Shipping Info:

Ship weight (kg) 75.6
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8520155.00 | AX8HMF EL8520155.003560 lbs.8 21/200 hp140TC9419 lbs.-in.Right Handed ShaftWorm1750 RPM2"€8,452.32
GROVE GEAR EL8520181.00 | AX8VGD EL8520181.003600 lbs.2 9/125 hp180TC4646 lbs.-in.Right Handed ShaftWorm1750 RPM2"€8,452.32
GROVE GEAR EL8520053.00 | AY3AKC EL8520053.003560 lbs.10.538 hp210TC9627 lbs.-in.Right Handed ShaftWorm1750 RPM2"€8,452.32
GROVE GEAR EL8520034.00 | AY3TAC EL8520034.003560 lbs.6.777 hp180TC9362 lbs.-in.Right Handed ShaftWorm1750 RPM2"€8,452.32
GROVE GEAR EL8520148.00 | AY3TAE EL8520148.003100 lbs.32 51/100 hp140TC5753 lbs.-in.Right Handed ShaftWorm1750 RPM2"€8,452.32
GROVE GEAR EL8520076.00 | AY3UEG EL8520076.003560 lbs.6.777 hp250TC9362 lbs.-in.Right Handed ShaftWorm1750 RPM2"€8,452.32
GROVE GEAR EL8520158.00 | AY3UEJ EL8520158.003590 lbs.2.906 hp140TC5478 lbs.-in.Right Handed ShaftWorm1750 RPM2"€8,452.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520035.00 EL-BM852-60-R-180 Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum
€8,452.32 /unit