GROVE GEAR EL8420597.32 | AY7NVP

GROVE GEAR EL8420597.32 EL-HMQ842-5-H1-180-32 Worm Reducer, 5:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Aluminum

Item: AY7NVP Model: EL8420597.32Cross Ref: EL-HMQ842-5-H1-180-32
In Stock

Get it by Wednesday, Jun 11

€5,086.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code32
Center Distance4 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp18 2/25 hp
Max. Input Hp18 2/25 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter2"
Output Hp17 1/4 hp
Output Key Size1/2" x 3.38"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque3209 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight98 lbs.

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR EL8420611.35 | AX8WFZ EL8420611.3514 93/100 hp210TC5042 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420584.35 | AY3RZY EL8420584.351.201 hp56C2852 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420615.35 | AY4TDW EL8420615.356.481 hp210TC5960 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420586.35 | AY4WCN EL8420586.3516 27/100 hp140TC4148 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420625.35 | AY4WCQ EL8420625.359.462 hp250TC6092 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420632.35 | AY4ZBL EL8420632.351.201 hp250TC2852 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420609.35 | AY6CBG EL8420609.3518 2/25 hp210TC3209 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420597.32 EL-HMQ842-5-H1-180-32 Worm Reducer, 5:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Aluminum
€5,086.80 /unit