GROVE GEAR EL8420306.00 | AY6YPT

GROVE GEAR EL8420306.00 EL-BMQ842-25-R-180 Worm Reducer, 25:1 Ratio, 1.125 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY6YPT Model: EL8420306.00Cross Ref: EL-BMQ842-25-R-180
In Stock

Get it by Thursday, Jun 12

€4,124.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance4 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm7 47/50 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp7 47/50 hp
Max. Input Hp7 47/50 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp6.946 hp
Output Key Size3/8" x 3"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 7/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2533
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque6254 lbs.-in.
Overhung Load3445 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1.19"
Tap Size5/8"-11
Weight96 lbs.

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8420339.00 | AX3WEM EL8420339.0014 93/100 hp3010 lbs.210TC5042 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420271.00 | AX8WFV EL8420271.006.481 hp3550 lbs.140TC5960 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420230.00 | AX9MQG EL8420230.0016 27/100 hp2930 lbs.56C4148 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420273.00 | AY3AJV EL8420273.004.389 hp3730 lbs.140TC6170 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420275.00 | AY3AJW EL8420275.001 19/25 hp3740 lbs.140TC3620 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420235.00 | AY3CQX EL8420235.006.481 hp3550 lbs.56C5960 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420239.00 | AY3GGA EL8420239.001 19/25 hp3740 lbs.56C3620 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420306.00 EL-BMQ842-25-R-180 Worm Reducer, 25:1 Ratio, 1.125 Inch I.D, 1.75 Inch O.D, Aluminum
€4,124.75 /unit