GROVE GEAR EL8420251.00 | AY4ZAV

GROVE GEAR EL8420251.00 EL-BMQ842-80-D-56 Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY4ZAV Model: EL8420251.00Cross Ref: EL-BMQ842-80-D-56
In Stock

Get it by Monday, Jun 16

€4,269.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance4 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 19/25 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp1 19/25 hp
Max. Input Hp1 19/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp1.257 hp
Output Key Size3/8" x 3"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2533
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque3620 lbs.-in.
Overhung Load3740 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1.19"
Tap Size5/8"-11
Weight96 lbs.

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8420320.00 | AX7CBM EL8420320.005.262 hp3715 lbs.180TC6156 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420249.00 | AX7RWR EL8420249.004.389 hp3730 lbs.56C6170 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420387.00 | AX8MRF EL8420387.0014 93/100 hp3010 lbs.250TC5042 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420288.00 | AX8WFW EL8420288.001.201 hp-140TC2852 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420357.00 | AX9KUT EL8420357.004.389 hp3730 lbs.210TC6170 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420241.00 | AY3HWD EL8420241.0018 2/25 hp2800 lbs.56C3209 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420279.00 | AY3HXA EL8420279.0014 93/100 hp3010 lbs.140TC5042 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420251.00 EL-BMQ842-80-D-56 Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1.75 Inch O.D, Aluminum
€4,269.00 /unit