GROVE GEAR EL8420225.00 | AY6DQR

GROVE GEAR EL8420225.00 EL-BMQ842-50-L-56 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY6DQR Model: EL8420225.00Cross Ref: EL-BMQ842-50-L-56
In Stock

Get it by Thursday, Jun 12

€4,124.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance4 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm4.389 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp4 389/1000 hp
Max. Input Hp4.389 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp3.426 hp
Output Key Size3/8" x 3"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 7/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2533
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque6170 lbs.-in.
Overhung Load3730 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1.19"
Tap Size5/8"-11
Weight96 lbs.

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8420257.00 | AX8LUY EL8420257.009.462 hp3320 lbs.140TC6092 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420224.00 | AX8NRT EL8420224.005.262 hp3715 lbs.56C6156 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420326.00 | AX9MQH EL8420326.0016 27/100 hp2930 lbs.210TC4148 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420361.00 | AY3HXB EL8420361.0018 2/25 hp2800 lbs.250TC3209 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420256.00 | AY3QVF EL8420256.0011 13/100 hp3190 lbs.140TC5508 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420367.00 | AY3UDK EL8420367.006.481 hp3550 lbs.250TC5960 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420264.00 | AY3VHY EL8420264.001.201 hp-140TC2852 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420225.00 EL-BMQ842-50-L-56 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1.75 Inch O.D, Aluminum
€4,124.75 /unit