GROVE GEAR EL8420198.00 | AY4PLQ

GROVE GEAR EL8420198.00 EL-BM842-25-R-250 Worm Reducer, 25:1 Ratio, 1.625 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY4PLQ Model: EL8420198.00Cross Ref: EL-BM842-25-R-250
In Stock

Get it by Thursday, Jun 12

€4,124.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance4 1/4"
Frame250TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 5/8"
Input Bore Size1 5/8"
Input Dia.1 5/8"
Input Keyway Size3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Coupled
MaterialAluminum
Max Input Hp7 47/50 hp
Max. Input Hp7 47/50 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp6.946 hp
Output Key Size3/8" x 2.5"
Output Rpm70 RPM
Output ShaftShaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 7/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque6254 lbs.-in.
Overhung Load3445 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight102 lbs.

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadMounting TypeOutput TorqueFrameGear TypeGear RatioPrice
GROVE GEAR EL8420181.00 | AX6WDA EL8420181.0018 2/25 hpLeft Handed Shaft2800 lbs.Base3209 lbs.-in.250TCWorm-€4,124.75
GROVE GEAR EL8425063.00 | AX7CBN EL8425063.00--------€1,995.29
RFQ
GROVE GEAR EL8420599.31 | AX7GZG EL8420599.31--------€2,404.45
RFQ
GROVE GEAR EL8420523.30 | AX7HWG EL8420523.30--------€2,404.45
RFQ
GROVE GEAR EL8420516.27 | AX7PGG EL8420516.27--------€2,404.45
RFQ
GROVE GEAR EL8420517.24 | AX7RWT EL8420517.24--------€2,404.45
RFQ
GROVE GEAR EL8420543.26 | AX7RWU EL8420543.26--------€2,404.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420198.00 EL-BM842-25-R-250 Worm Reducer, 25:1 Ratio, 1.625 Inch I.D, 1.75 Inch O.D, Aluminum
€4,124.75 /unit