GROVE GEAR EL8420150.00 | AY6CAP

GROVE GEAR EL8420150.00 EL-BM842-25-L-210 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY6CAP Model: EL8420150.00Cross Ref: EL-BM842-25-L-210
In Stock

Get it by Tuesday, Jun 17

€4,124.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance4 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm7 47/50 hp
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp7 47/50 hp
Max. Input Hp7 47/50 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp6.946 hp
Output Key Size3/8" x 3"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 7/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2533
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque6254 lbs.-in.
Overhung Load3445 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1.19"
Tap Size5/8"-11
Weight102 lbs.

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8420077.00 | AX8FDW EL8420077.009.462 hp3320 lbs.140TC6092 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420074.00 | AX8VGA EL8420074.0016 27/100 hp2930 lbs.140TC4148 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420152.00 | AY3EVD EL8420152.005.262 hp3715 lbs.210TC6156 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420188.00 | AY3GFZ EL8420188.005.262 hp3715 lbs.250TC6156 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420046.00 | AY3RZU EL8420046.003.681 hp3730 lbs.56C5989 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420037.00 | AY3XUH EL8420037.0018 2/25 hp2800 lbs.56C3209 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420120.00 | AY4NCK EL8420120.001.201 hp-180TC2852 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420150.00 EL-BM842-25-L-210 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum
€4,124.75 /unit