GROVE GEAR EL8420066.00 | AY6FFB

GROVE GEAR EL8420066.00 EL-BM842-25-D-56 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY6FFB Model: EL8420066.00Cross Ref: EL-BM842-25-D-56
In Stock

Get it by Tuesday, Jun 10

€4,269.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance4 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm7 47/50 hp
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp7 47/50 hp
Max. Input Hp7 47/50 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp6.946 hp
Output Key Size3/8" x 3"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2533
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque6254 lbs.-in.
Overhung Load3445 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1.19"
Tap Size5/8"-11
Weight102 lbs.

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8420071.00 | AX8GUR EL8420071.001 19/25 hp3740 lbs.56C3620 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420069.00 | AX8LTL EL8420069.004.389 hp3730 lbs.56C6170 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420072.00 | AX8LUX EL8420072.001.201 hp-56C2852 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420209.00 | AX9KUQ EL8420209.009.462 hp3320 lbs.250TC6092 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,145.37
GROVE GEAR EL8420216.00 | AY3AJU EL8420216.001.201 hp-250TC2852 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,145.37
GROVE GEAR EL8420068.00 | AY3UDJ EL8420068.005.262 hp3715 lbs.56C6156 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420139.00 | AY3VHW EL8420139.006.481 hp3550 lbs.180TC5960 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420066.00 EL-BM842-25-D-56 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum
€4,269.00 /unit