GROVE GEAR EL8420044.00 | AY7GKZ

GROVE GEAR EL8420044.00 EL-BM842-40-L-56 Worm Reducer, 40:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY7GKZ Model: EL8420044.00Cross Ref: EL-BM842-40-L-56
In Stock

Get it by Thursday, Jun 12

€4,124.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance4 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm5.262 hp
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp5 131/500 hp
Max. Input Hp5.262 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp4.274 hp
Output Key Size3/8" x 3"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 7/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2533
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque6156 lbs.-in.
Overhung Load3715 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1.19"
Tap Size5/8"-11
Weight102 lbs.

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8420077.00 | AX8FDW EL8420077.009.462 hp3320 lbs.140TC6092 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420074.00 | AX8VGA EL8420074.0016 27/100 hp2930 lbs.140TC4148 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420152.00 | AY3EVD EL8420152.005.262 hp3715 lbs.210TC6156 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420188.00 | AY3GFZ EL8420188.005.262 hp3715 lbs.250TC6156 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420046.00 | AY3RZU EL8420046.003.681 hp3730 lbs.56C5989 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420037.00 | AY3XUH EL8420037.0018 2/25 hp2800 lbs.56C3209 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420120.00 | AY4NCK EL8420120.001.201 hp-180TC2852 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"€4,124.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420044.00 EL-BM842-40-L-56 Worm Reducer, 40:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum
€4,124.75 /unit