GROVE GEAR EL8320566.20 | AY7UHY

GROVE GEAR EL8320566.20 EL-HM832-7.5-H_-140-20 Worm Reducer, 7.5:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY7UHY Model: EL8320566.20Cross Ref: EL-HM832-7.5-H_-140-20
In Stock

Get it by Wednesday, Jun 11

€2,512.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code20
Center Distance3 1/4"
Frame140TC
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Dia.7/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
Max. Input Hp8.863 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp8 33/125 hp
Output Key Size1/4" x 2.5"
Output Rpm233.3 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output StyleH1
Output Torque2232 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Weight51 lbs.

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueGear TypeOutput Shaft TypeGear RatioInput RpmPrice
GROVE GEAR EL8320517.24 | AX6PYM EL8320517.248 23/250 hpShaft Mount140TC2700 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320524.27 | AX7LET EL8320524.272 57/500 hpShaft Mount140TC3274 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320512.24 | AX7MWC EL8320512.244.373 hpShaft Mount56C3360 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320524.26 | AX7MWD EL8320524.262 57/500 hpShaft Mount140TC3274 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320579.24 | AX7RWQ EL8320579.243.619 hpShaft Mount210TC3226 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320532.24 | AX7ULP EL8320532.242 57/500 hpShaft Mount180TC3274 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320519.24 | AX7WZH EL8320519.245 9/50 hpShaft Mount140TC3267 lbs.-in.Worm--1750 RPM€2,512.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320566.20 EL-HM832-7.5-H_-140-20 Worm Reducer, 7.5:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Aluminum
€2,512.30 /unit