GROVE GEAR EL8320558.26 | AY6JJP

GROVE GEAR EL8320558.26 EL-H832-7.5-H_-26 Worm Reducer, 7.5:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum

Item: AY6JJP Model: EL8320558.26Cross Ref: EL-H832-7.5-H_-26
In Stock

Get it by Tuesday, Jun 10

€2,358.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code26
Center Distance3 1/4"
Gear TypeWorm
Housing MaterialAluminum
Input Dia.7/8"
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleShaft
Max. Input Hp8.863 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 5/8"
Output Hp8 33/125 hp
Output Key Size3/8" x 3"
Output Rpm233.3 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output StyleH1
Output Torque2232 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-H-H1
Service Factor1
Shaft Seal MaterialViton
Weight48 lbs.

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypeOutput Shaft Dia.Price
GROVE GEAR EL8320502.24 | AX7LER EL8320502.246.127 hp2980 lbs.-in.Worm-1750 RPMAluminumShaft Mount-€2,358.50
GROVE GEAR EL8320506.28 | AX7UZB EL8320506.282.926 hp3303 lbs.-in.Worm-1750 RPMAluminumShaft Mount-€2,358.50
GROVE GEAR EL8320560.26 | AX8ANA EL8320560.260.691 hp1567 lbs.-in.Worm-1750 RPMAluminumShaft Mount-€2,358.50
GROVE GEAR EL8320501.23 | AX8LTF EL8320501.238 23/250 hp2700 lbs.-in.Worm-1750 RPMAluminumShaft Mount-€2,358.50
GROVE GEAR EL8320559.20 | AX8WFU EL8320559.201 3/100 hp2000 lbs.-in.Worm-1750 RPMAluminumShaft Mount-€2,358.50
GROVE GEAR EL8320502.26 | AY3AJG EL8320502.266.127 hp2980 lbs.-in.Worm-1750 RPMAluminumShaft Mount-€2,358.50
GROVE GEAR EL8320501.31 | AY3HVV EL8320501.318 23/250 hp2700 lbs.-in.Worm-1750 RPMAluminumShaft Mount-€2,358.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320558.26 EL-H832-7.5-H_-26 Worm Reducer, 7.5:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum
€2,358.50 /unit