GROVE GEAR EL8320534.20 | AY6PDY

GROVE GEAR EL8320534.20 EL-HMQ832-15-H_-56-20 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY6PDY Model: EL8320534.20Cross Ref: EL-HMQ832-15-H_-56-20
In Stock

Get it by Tuesday, Jun 10

€2,512.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code20
Center Distance3 1/4"
Frame56C
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
Max. Input Hp6.127 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp5.516 hp
Output Key Size1/4" x 2.5"
Output Rpm116 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output StyleH1
Output Torque2980 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Weight51 lbs.

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueGear TypeOutput Shaft TypeGear RatioInput RpmPrice
GROVE GEAR EL8320555.27 | AX6PYN EL8320555.272.462 hpShaft Mount180TC3315 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320603.19 | AX6UTH EL8320603.193.619 hpShaft Mount210TC3226 lbs.-in.WormHollow Shaft-1750 RPM€3,443.63
GROVE GEAR EL8320533.24 | AX7GZF EL8320533.248 23/250 hpShaft Mount56C2700 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320550.28 | AX7QDK EL8320550.286.127 hpShaft Mount180TC2980 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320597.24 | AX7TRZ EL8320597.2411 23/25 hpShaft Mount210TC2033 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320550.24 | AX7UZC EL8320550.246.127 hpShaft Mount180TC2980 lbs.-in.Worm--1750 RPM€2,512.30
GROVE GEAR EL8320545.24 | AX7WZJ EL8320545.243.619 hpShaft Mount140TC3226 lbs.-in.WormHollow Shaft-1750 RPM€3,443.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320534.20 EL-HMQ832-15-H_-56-20 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum
€2,512.30 /unit